- PA-2 Series Pneumatic Cylinder
- 2 1/2" Bore x 58" Stroke
- 1" Rod Diameter
- Side Tapped (MS4)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Mounting Style | MS4 |
| Port Type | NPTF |
| Rod End Style Code | 2 |
| Cylinder Bore Size | 2.5 in |
| Bore & Rod Code | C11 |
| Port Size | 3/8 |
| Rod End Thread | 3/4-16 |
| Seal Material | Buna-N |
| End Type Code | PA |
| Actuator Material | Steel |
| End Type | Single Rod |
| Magnetic Piston | No |
| Series | PA-2 Series |
| Rod End Style | Male, Small |
| Base Wt. | 10 lb |
| Cylinder Material | Steel |
| Seal Type Code | 1 |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod Diameter | 1 in |
| Bumpers | w/o Bumpers |
| Mounting Style Description | Side Tapped |
| Cushions | Noncushioned |
| Mounting Style Code | 13 |
| Lube Specification | Requires Lubrication |
| Rod Material | Steel |
| Weight per Inch | 0.73 lb |
| Seal Design | Buna-N Seals |
| Cylinder Style | Tie Rod, NFPA |
| Weight | 52.34 LB |

