- PA-2 Series Pneumatic Cylinder
- 2 1/2" Bore x 5" Stroke
- 1" Rod Diameter
- Cap Fixed Clevis (MP1)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod Diameter | 1 in |
| Base Wt. | 10 lb |
| Port Size | 3/8 |
| Mounting Style Code | 84 |
| Actuator Material | Steel |
| Seal Design | Buna-N Seals |
| Cylinder Material | Steel |
| Mounting Style | MP1 |
| Cylinder Bore Size | 2.5 in |
| End Type | Single Rod |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Thread | 3/4-16 |
| Seal Material | Buna-N |
| Series | PA-2 Series |
| Bumpers | w/o Bumpers |
| Weight per Inch | 0.73 lb |
| Port Type | NPTF |
| Rod Material | Steel |
| Cylinder Style | Tie Rod, NFPA |
| Magnetic Piston | No |
| Rod End Style | Female, Short |
| Cushions | Cushioned, Both Ends |
| Bore & Rod Code | C11 |
| Mounting Style Description | Cap Fixed Clevis |
| Lube Specification | Requires Lubrication |
| End Type Code | PA |
| Seal Type Code | 1 |
| Rod End Style Code | 3 |
| Weight | 13.65 LB |

