- PA-2 Series Pneumatic Cylinder
- 2 1/2" Bore x 18" Stroke
- 1 3/8" Rod Diameter
- Side Lug (MS2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod Diameter | 1 3/8 in |
| Bore & Rod Code | C12 |
| Seal Type Code | 1 |
| Cushions | Cushioned, Both Ends |
| Cylinder Material | Steel |
| Series | PA-2 Series |
| Lube Specification | Requires Lubrication |
| Actuator Material | Steel |
| Seal Material | Buna-N |
| Mounting Style Code | 08 |
| Port Size | 3/8 |
| Mounting Style | MS2 |
| Cylinder Bore Size | 2.5 in |
| Weight per Inch | 0.85 lb |
| Bumpers | w/o Bumpers |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Thread | 1-14 |
| Seal Design | Buna-N Seals |
| Cylinder Style | Tie Rod, NFPA |
| End Type | Single Rod |
| Rod Material | Steel |
| Rod End Style | Male, Small |
| End Type Code | PA |
| Mounting Style Description | Side Lug |
| Rod End Style Code | 2 |
| Magnetic Piston | No |
| Base Wt. | 12 lb |
| Port Type | NPTF |
| Weight | 27.3 LB |

