- PA-2 Series Pneumatic Cylinder
- 3 1/4" Bore x 6.230" Stroke
- 1" Rod Diameter
- Side Lug (MS2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Magnetic Piston | No |
| End Type | Single Rod |
| Mounting Style | MS2 |
| Lube Specification | Requires Lubrication |
| Cylinder Bore Size | 3.25 in |
| Bumpers | w/o Bumpers |
| Cylinder Material | Steel |
| Actuator Material | Steel |
| Port Size | 1/2 |
| Mounting Style Description | Side Lug |
| End Type Code | PA |
| Port Type | NPTF |
| Cylinder Style | Tie Rod, NFPA |
| Rod Diameter | 1 in |
| Bore & Rod Code | D11 |
| Series | PA-2 Series |
| Rod End Style Code | 2 |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Thread | 3/4-16 |
| Cushions | Noncushioned |
| Base Wt. | 17.5 lb |
| Weight per Inch | 0.8 lb |
| Rod End Style | Male, Small |
| Seal Material | Buna-N |
| Rod Material | Steel |
| Mounting Style Code | 05 |
| Seal Design | Buna-N Seals |
| Seal Type Code | 1 |
| Weight | 22.48 LB |

