- PA-2 Series Pneumatic Cylinder
- 3 1/4" Bore x 2" Stroke
- 1" Rod Diameter
- Head Trunnion (MT1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Cushions | Noncushioned |
| Port Location | 12 O'clock on Each End (Standard) |
| Bore & Rod Code | D11 |
| Cylinder Style | Tie Rod, NFPA |
| Rod End Thread | 3/4-16 |
| Cylinder Bore Size | 3.25 in |
| Mounting Style | MT1 |
| Port Size | 1/2 |
| Weight per Inch | 0.8 lb |
| Rod Material | Steel |
| Rod Diameter | 1 in |
| Mounting Style Description | Head Trunnion |
| Bumpers | w/o Bumpers |
| Mounting Style Code | 69 |
| Seal Type Code | 1 |
| Base Wt. | 17.5 lb |
| Seal Design | Buna-N Seals |
| Rod End Style | Male, Small |
| Rod End Style Code | 2 |
| Seal Material | Buna-N |
| Lube Specification | Requires Lubrication |
| End Type | Single Rod |
| End Type Code | PA |
| Magnetic Piston | No |
| Actuator Material | Steel |
| Series | PA-2 Series |
| Port Type | NPTF |
| Cylinder Material | Steel |
| Weight | 19.1 LB |

