- PA-2 Series Pneumatic Cylinder
- 3 1/4" Bore x 1 1/2" Stroke
- 1" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Bumpers | w/o Bumpers |
| Base Wt. | 17.5 lb |
| Port Type | NPTF |
| End Type | Single Rod |
| Rod Material | Steel |
| Mounting Style Description | Cap Fixed Clevis |
| Lube Specification | Requires Lubrication |
| Mounting Style Code | 84 |
| Rod End Style | Male, Small |
| Bore & Rod Code | D11 |
| Seal Material | Buna-N |
| Cylinder Bore Size | 3.25 in |
| Seal Type Code | 1 |
| Rod Diameter | 1 in |
| Rod End Style Code | 2 |
| Cushions | Cushioned, Both Ends |
| End Type Code | PA |
| Series | PA-2 Series |
| Weight per Inch | 0.8 lb |
| Seal Design | Buna-N Seals |
| Port Location | 12 O'clock on Each End (Standard) |
| Cylinder Material | Steel |
| Rod End Thread | 3/4-16 |
| Actuator Material | Steel |
| Cylinder Style | Tie Rod, NFPA |
| Port Size | 1/2 |
| Magnetic Piston | No |
| Mounting Style | MP1 |
| Weight | 18.7 LB |

