- PA-2 Series Pneumatic Cylinder
- 3 1/4" Bore x 33" Stroke
- 1" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Cylinder Style | Tie Rod, NFPA |
| End Type Code | PA |
| Cylinder Bore Size | 3.25 in |
| Seal Type Code | 1 |
| Actuator Material | Steel |
| Cylinder Material | Steel |
| Magnetic Piston | No |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Thread | 3/4-16 |
| Seal Material | Buna-N |
| Weight per Inch | 0.8 lb |
| Series | PA-2 Series |
| Bore & Rod Code | D11 |
| Port Size | 1/2 |
| Seal Design | Buna-N Seals |
| Rod End Style | Male, Small |
| End Type | Single Rod |
| Base Wt. | 17.5 lb |
| Mounting Style Description | Cap Fixed Clevis |
| Cushions | Cushioned, Both Ends |
| Rod End Style Code | 2 |
| Port Type | NPTF |
| Lube Specification | Requires Lubrication |
| Rod Material | Steel |
| Mounting Style Code | 84 |
| Mounting Style | MP1 |
| Bumpers | w/o Bumpers |
| Rod Diameter | 1 in |
| Weight | 43.9 LB |

