- PA-2 Series Pneumatic Cylinder
- 3 1/4" Bore x 3" Stroke
- 1 3/8" Rod Diameter
- Side Tapped (MS4)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Cylinder Style | Tie Rod, NFPA |
| Magnetic Piston | No |
| Base Wt. | 18 lb |
| Rod End Thread | 1-14 |
| Cylinder Material | Steel |
| Actuator Material | Steel |
| Port Size | 1/2 |
| Seal Design | Viton Seals |
| Series | PA-2 Series |
| Mounting Style Description | Side Tapped |
| Rod Material | Steel |
| Seal Material | Viton |
| Cushions | Cushioned, Both Ends |
| Weight per Inch | 1 lb |
| Mounting Style | MS4 |
| Lube Specification | Requires Lubrication |
| Rod End Style Code | 2 |
| Rod End Style | Male, Small |
| End Type Code | PA |
| Cylinder Bore Size | 3.25 in |
| Seal Type Code | 2 |
| Bore & Rod Code | D12 |
| End Type | Single Rod |
| Mounting Style Code | 16 |
| Rod Diameter | 1 3/8 in |
| Port Location | 12 O'clock on Each End (Standard) |
| Port Type | NPTF |
| Bumpers | w/o Bumpers |
| Weight | 21.0 LB |

