- PA-2 Series Pneumatic Cylinder
- 3 1/4" Bore x 14" Stroke
- 1 3/4" Rod Diameter
- Head Rectangular Flange (MF1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Mounting Style Code | 21 |
| Cylinder Material | Steel |
| Rod End Style Code | 2 |
| Cylinder Bore Size | 3.25 in |
| Bore & Rod Code | D13 |
| Magnetic Piston | No |
| Cylinder Style | Tie Rod, NFPA |
| Weight per Inch | 1.2 lb |
| Cushions | Noncushioned |
| Rod Diameter | 1 3/4 in |
| Rod Material | Steel |
| Mounting Style | MF1 |
| Port Type | NPTF |
| Lube Specification | Requires Lubrication |
| Rod End Style | Male, Small |
| Actuator Material | Steel |
| Rod End Thread | 1 1/4-12 |
| Base Wt. | 23 lb |
| Port Location | 12 O'clock on Each End (Standard) |
| Mounting Style Description | Head Rectangular Flange |
| Series | PA-2 Series |
| End Type Code | PA |
| Seal Material | Buna-N |
| Seal Type Code | 1 |
| End Type | Single Rod |
| Port Size | 1/2 |
| Seal Design | Buna-N Seals |
| Bumpers | w/o Bumpers |
| Weight | 39.8 LB |

