- PA-2 Series Pneumatic Cylinder
- 4" Bore x 10" Stroke
- 1" Rod Diameter
- Side End Angle (MS1)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| End Type Code | PA |
| Seal Material | Buna-N |
| Bore & Rod Code | E11 |
| Seal Type Code | 1 |
| Lube Specification | Requires Lubrication |
| Actuator Material | Steel |
| Base Wt. | 31 lb |
| Port Type | NPTF |
| Cylinder Bore Size | 4 in |
| Rod End Style Code | 3 |
| Cylinder Style | Tie Rod, NFPA |
| Rod Material | Steel |
| Rod Diameter | 1 in |
| Rod End Thread | 3/4-16 |
| Magnetic Piston | No |
| End Type | Single Rod |
| Rod End Style | Female, Short |
| Cylinder Material | Steel |
| Mounting Style | MS1 |
| Mounting Style Code | 01 |
| Mounting Style Description | Side End Angle |
| Port Size | 1/2 |
| Weight per Inch | 1 lb |
| Port Location | 12 O'clock on Each End (Standard) |
| Series | PA-2 Series |
| Bumpers | w/o Bumpers |
| Origin | Steel NFPA |
| Cushions | Noncushioned |
| Seal Design | Buna-N Seals |
| Weight | 36.0 LB |

