- PA-2 Series Pneumatic Cylinder
- 4" Bore x 6" Stroke
- 1" Rod Diameter
- Side Lug (MS2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| End Type | Single Rod |
| Cushions | Cushioned, Head End |
| Seal Material | Viton |
| Rod Diameter | 1 in |
| Port Type | NPTF |
| Mounting Style Description | Side Lug |
| Rod End Style | Male, Small |
| Actuator Material | Steel |
| Mounting Style Code | 06 |
| Lube Specification | Requires Lubrication |
| Cylinder Style | Tie Rod, NFPA |
| Cylinder Material | Steel |
| Bumpers | w/o Bumpers |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Style Code | 2 |
| Series | PA-2 Series |
| Cylinder Bore Size | 4 in |
| Bore & Rod Code | E11 |
| End Type Code | PA |
| Base Wt. | 31 lb |
| Port Size | 1/2 |
| Mounting Style | MS2 |
| Rod Material | Steel |
| Seal Type Code | 2 |
| Weight per Inch | 1 lb |
| Rod End Thread | 3/4-16 |
| Magnetic Piston | No |
| Seal Design | Viton Seals |
| Weight | 37.0 LB |

