- PA-2 Series Pneumatic Cylinder
- 4" Bore x 4 1/4" Stroke
- 1" Rod Diameter
- Head Square Flange (MF5)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| End Type Code | PA |
| Seal Design | Buna-N Seals |
| Mounting Style Code | 32 |
| Port Location | 12 O'clock on Each End (Standard) |
| Cushions | Cushioned, Both Ends |
| Magnetic Piston | No |
| Seal Material | Buna-N |
| Cylinder Material | Steel |
| Actuator Material | Steel |
| Rod Material | Steel |
| Rod End Thread | 3/4-16 |
| Rod End Style Code | 2 |
| Cylinder Bore Size | 4 in |
| Mounting Style Description | Head Square Flange |
| Series | PA-2 Series |
| Seal Type Code | 1 |
| Mounting Style | MF5 |
| Base Wt. | 31 lb |
| Port Type | NPTF |
| End Type | Single Rod |
| Port Size | 1/2 |
| Cylinder Style | Tie Rod, NFPA |
| Bumpers | w/o Bumpers |
| Lube Specification | Requires Lubrication |
| Weight per Inch | 1 lb |
| Rod Diameter | 1 in |
| Rod End Style | Male, Small |
| Bore & Rod Code | E11 |
| Weight | 35.25 LB |

