- PA-2 Series Pneumatic Cylinder
- 4" Bore x 10" Stroke
- 1" Rod Diameter
- Head Trunnion (MT1)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Mounting Style Description | Head Trunnion |
| Series | PA-2 Series |
| Bumpers | w/o Bumpers |
| Rod Material | Steel |
| Port Size | 1/2 |
| Cylinder Style | Tie Rod, NFPA |
| Rod End Thread | 3/4-16 |
| Port Type | NPTF |
| Bore & Rod Code | E11 |
| Cylinder Bore Size | 4 in |
| Cushions | Cushioned, Both Ends |
| End Type | Single Rod |
| Magnetic Piston | No |
| Seal Material | Viton |
| Mounting Style | MT1 |
| Rod Diameter | 1 in |
| Rod End Style Code | 3 |
| Base Wt. | 31 lb |
| Cylinder Material | Steel |
| Seal Type Code | 2 |
| Rod End Style | Female, Short |
| Weight per Inch | 1 lb |
| Seal Design | Viton Seals |
| Port Location | 12 O'clock on Each End (Standard) |
| Mounting Style Code | 72 |
| Actuator Material | Steel |
| End Type Code | PA |
| Lube Specification | Requires Lubrication |
| Weight | 41.0 LB |

