- PA-2 Series Pneumatic Cylinder
- 4" Bore x 12" Stroke
- 1" Rod Diameter
- Intermediate Fixed Trunnion (MT4)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Cushions | Cushioned, Both Ends |
| Cylinder Bore Size | 4 in |
| Bumpers | w/o Bumpers |
| Port Type | NPTF |
| Magnetic Piston | No |
| Base Wt. | 31 lb |
| Bore & Rod Code | E11 |
| Mounting Style Description | Intermediate Fixed Trunnion |
| Seal Design | Buna-N Seals |
| Mounting Style | MT4 |
| End Type | Single Rod |
| Seal Type Code | 1 |
| Rod End Style | Male, Small |
| Port Size | 1/2 |
| Rod Material | Steel |
| Mounting Style Code | 80 |
| Series | PA-2 Series |
| Cylinder Style | Tie Rod, NFPA |
| Lube Specification | Requires Lubrication |
| Seal Material | Buna-N |
| Rod Diameter | 1 in |
| Actuator Material | Steel |
| Rod End Style Code | 2 |
| Weight per Inch | 1 lb |
| Cylinder Material | Steel |
| Rod End Thread | 3/4-16 |
| Port Location | 12 O'clock on Each End (Standard) |
| End Type Code | PA |
| Weight | 43.0 LB |

