- PA-2 Series Pneumatic Cylinder
- 4" Bore x 7" Stroke
- 1" Rod Diameter
- Cap Fixed Clevis (MP1)
- Special Rod End Style (Specify)
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Cylinder Bore Size | 4 in |
| Port Type | NPTF |
| Seal Type Code | 1 |
| Series | PA-2 Series |
| Weight per Inch | 1 lb |
| Mounting Style | MP1 |
| Port Size | 1/2 |
| Cylinder Material | Steel |
| Mounting Style Code | 81 |
| Bumpers | w/o Bumpers |
| Cylinder Style | Tie Rod, NFPA |
| Rod Diameter | 1 in |
| Magnetic Piston | No |
| Mounting Style Description | Cap Fixed Clevis |
| End Type | Single Rod |
| Base Wt. | 31 lb |
| Rod End Style | Special - Specify |
| End Type Code | PA |
| Bore & Rod Code | E11 |
| Rod Material | Steel |
| Lube Specification | Requires Lubrication |
| Actuator Material | Steel |
| Rod End Style Code | 0 |
| Rod End Thread | N/A |
| Port Location | 12 O'clock on Each End (Standard) |
| Seal Material | Buna-N |
| Cushions | Noncushioned |
| Seal Design | Buna-N Seals |
| Weight | 38.0 LB |

