- PA-2 Series Pneumatic Cylinder
- 4" Bore x 60" Stroke
- 1" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Base Wt. | 31 lb |
| Port Location | 12 O'clock on Each End (Standard) |
| Cylinder Bore Size | 4 in |
| Port Size | 1/2 |
| Port Type | NPTF |
| Seal Type Code | 1 |
| End Type | Single Rod |
| Rod End Thread | 3/4-16 |
| Weight per Inch | 1 lb |
| Bore & Rod Code | E11 |
| Rod End Style | Male, Small |
| Lube Specification | Requires Lubrication |
| Seal Design | Buna-N Seals |
| Rod End Style Code | 2 |
| Series | PA-2 Series |
| Cylinder Material | Steel |
| Cylinder Style | Tie Rod, NFPA |
| Actuator Material | Steel |
| Bumpers | w/o Bumpers |
| End Type Code | PA |
| Rod Diameter | 1 in |
| Mounting Style Code | 81 |
| Rod Material | Steel |
| Seal Material | Buna-N |
| Mounting Style Description | Cap Fixed Clevis |
| Cushions | Noncushioned |
| Magnetic Piston | No |
| Mounting Style | MP1 |
| Weight | 91.0 LB |

