- PA-2 Series Pneumatic Cylinder
- 4" Bore x 13" Stroke
- 1" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Mounting Style | MP1 |
| Rod Material | Steel |
| Cylinder Style | Tie Rod, NFPA |
| Bore & Rod Code | E11 |
| End Type | Single Rod |
| End Type Code | PA |
| Seal Type Code | 1 |
| Base Wt. | 31 lb |
| Weight per Inch | 1 lb |
| Port Type | NPTF |
| Magnetic Piston | No |
| Mounting Style Description | Cap Fixed Clevis |
| Lube Specification | Requires Lubrication |
| Rod Diameter | 1 in |
| Cushions | Cushioned, Both Ends |
| Seal Material | Buna-N |
| Bumpers | w/o Bumpers |
| Rod End Style | Male, Small |
| Rod End Style Code | 2 |
| Series | PA-2 Series |
| Actuator Material | Steel |
| Cylinder Material | Steel |
| Port Size | 1/2 |
| Seal Design | Buna-N Seals |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Thread | 3/4-16 |
| Mounting Style Code | 84 |
| Cylinder Bore Size | 4 in |
| Weight | 44.0 LB |

