- PA-2 Series Pneumatic Cylinder
- 4" Bore x 18 1/2" Stroke
- 1" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Port Type | NPTF |
| Cylinder Bore Size | 4 in |
| Bumpers | w/o Bumpers |
| Actuator Material | Steel |
| Cushions | Cushioned, Both Ends |
| Port Size | 1/2 |
| Rod Material | Steel |
| Magnetic Piston | No |
| Seal Type Code | 1 |
| Mounting Style Code | 84 |
| Seal Material | Buna-N |
| Mounting Style | MP1 |
| End Type Code | PA |
| Rod End Style Code | 2 |
| Weight per Inch | 1 lb |
| End Type | Single Rod |
| Rod Diameter | 1 in |
| Seal Design | Buna-N Seals |
| Rod End Thread | 3/4-16 |
| Cylinder Style | Tie Rod, NFPA |
| Cylinder Material | Steel |
| Lube Specification | Requires Lubrication |
| Port Location | 12 O'clock on Each End (Standard) |
| Mounting Style Description | Cap Fixed Clevis |
| Base Wt. | 31 lb |
| Series | PA-2 Series |
| Bore & Rod Code | E11 |
| Rod End Style | Male, Small |
| Weight | 49.5 LB |

