- PA-2 Series Pneumatic Cylinder
- 4" Bore x 4" Stroke
- 1" Rod Diameter
- No Mount (MX0)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Actuator Material | Steel |
| Cylinder Style | Tie Rod, NFPA |
| Port Size | 1/2 |
| End Type | Single Rod |
| Rod Material | Steel |
| Rod Diameter | 1 in |
| Seal Design | Buna-N Seals |
| Bumpers | w/o Bumpers |
| Mounting Style | MX0 |
| Seal Type Code | 1 |
| Port Location | 12 O'clock on Each End (Standard) |
| Mounting Style Description | No Mount |
| Series | PA-2 Series |
| Rod End Thread | 3/4-16 |
| Magnetic Piston | No |
| Base Wt. | 31 lb |
| Rod End Style Code | 2 |
| Port Type | NPTF |
| Bore & Rod Code | E11 |
| Cylinder Bore Size | 4 in |
| Lube Specification | Requires Lubrication |
| Rod End Style | Male, Small |
| End Type Code | PA |
| Cushions | Noncushioned |
| Weight per Inch | 1 lb |
| Seal Material | Buna-N |
| Mounting Style Code | 93 |
| Cylinder Material | Steel |
| Weight | 35.0 LB |

