- PA-2 Series Pneumatic Cylinder
- 4" Bore x 84" Stroke
- 1 3/8" Rod Diameter
- Side Tapped (MS4)
- Intermediate Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Lube Specification | Requires Lubrication |
| Rod Diameter | 1 3/8 in |
| Rod End Thread | 1 1/4-12 |
| Cylinder Material | Steel |
| Magnetic Piston | No |
| Mounting Style Description | Side Tapped |
| Seal Design | Buna-N Seals |
| Rod End Style Code | 4 |
| Cylinder Style | Tie Rod, NFPA |
| Actuator Material | Steel |
| Mounting Style | MS4 |
| Cushions | Noncushioned |
| Seal Material | Buna-N |
| Rod Material | Steel |
| Rod End Style | Male, Intermediate |
| End Type | Single Rod |
| Base Wt. | 31.5 lb |
| Port Location | 12 O'clock on Each End (Standard) |
| Bore & Rod Code | E12 |
| Seal Type Code | 1 |
| Mounting Style Code | 13 |
| Port Type | NPTF |
| Port Size | 1/2 |
| Series | PA-2 Series |
| End Type Code | PA |
| Bumpers | w/o Bumpers |
| Weight per Inch | 1.2 lb |
| Cylinder Bore Size | 4 in |
| Weight | 132.3 LB |

