- PA-2 Series Pneumatic Cylinder
- 4" Bore x 4" Stroke
- 2" Rod Diameter
- Side Lug (MS2)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Magnetic Piston | No |
| Port Size | 1/2 |
| End Type Code | PA |
| Cushions | Noncushioned |
| Mounting Style | MS2 |
| Rod End Style Code | 3 |
| Rod Diameter | 2 in |
| Seal Type Code | 1 |
| Seal Design | Buna-N Seals |
| Base Wt. | 35 lb |
| Cylinder Bore Size | 4 in |
| Rod End Style | Female, Short |
| Series | PA-2 Series |
| Cylinder Style | Tie Rod, NFPA |
| Rod End Thread | 1 1/2-12 |
| Bumpers | w/o Bumpers |
| Rod Material | Steel |
| Mounting Style Description | Side Lug |
| End Type | Single Rod |
| Actuator Material | Steel |
| Bore & Rod Code | E14 |
| Mounting Style Code | 05 |
| Weight per Inch | 1.5 lb |
| Port Location | 12 O'clock on Each End (Standard) |
| Cylinder Material | Steel |
| Lube Specification | Requires Lubrication |
| Port Type | NPTF |
| Seal Material | Buna-N |
| Weight | 41.0 LB |

