- PA-2 Series Pneumatic Cylinder
- 5" Bore x 10" Stroke
- 1 3/8" Rod Diameter
- Cap Rectangular Flange (MF2)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Lube Specification | Requires Lubrication |
| Cushions | Cushioned, Both Ends |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod Material | Steel |
| Bumpers | w/o Bumpers |
| End Type | Single Rod |
| Cylinder Style | Tie Rod, NFPA |
| Rod Diameter | 1 3/8 in |
| Port Size | 1/2 |
| Series | PA-2 Series |
| Rod End Style | Female, Short |
| Seal Type Code | 1 |
| Seal Material | Buna-N |
| Mounting Style Description | Cap Rectangular Flange |
| Cylinder Material | Steel |
| Rod End Thread | 1-14 |
| Seal Design | Buna-N Seals |
| Base Wt. | 46.5 lb |
| Bore & Rod Code | F12 |
| Rod End Style Code | 3 |
| Port Type | NPTF |
| Weight per Inch | 1.3 lb |
| Mounting Style | MF2 |
| Mounting Style Code | 28 |
| End Type Code | PA |
| Magnetic Piston | No |
| Cylinder Bore Size | 5 in |
| Origin | Steel NFPA |
| Actuator Material | Steel |
| Weight | 50.0 LB |

