- PA-2 Series Pneumatic Cylinder
- 5" Bore x 4" Stroke
- 1 3/8" Rod Diameter
- Cap Rectangular Flange (MF2)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod End Style Code | 3 |
| Cylinder Material | Steel |
| Bumpers | w/o Bumpers |
| Base Wt. | 46.5 lb |
| Origin | Steel NFPA |
| Seal Type Code | 1 |
| Cylinder Bore Size | 5 in |
| Bore & Rod Code | F12 |
| Series | PA-2 Series |
| Cushions | Cushioned, Both Ends |
| Rod Material | Steel |
| End Type | Single Rod |
| Port Type | NPTF |
| Mounting Style | MF2 |
| Port Size | 1/2 |
| Rod End Style | Female, Short |
| End Type Code | PA |
| Seal Design | Buna-N Seals |
| Actuator Material | Steel |
| Mounting Style Code | 28 |
| Magnetic Piston | No |
| Lube Specification | Requires Lubrication |
| Cylinder Style | Tie Rod, NFPA |
| Seal Material | Buna-N |
| Port Location | 12 O'clock on Each End (Standard) |
| Mounting Style Description | Cap Rectangular Flange |
| Weight per Inch | 1.3 lb |
| Rod End Thread | 1-14 |
| Rod Diameter | 1 3/8 in |
| Weight | 43.4 LB |

