- PA-2 Series Pneumatic Cylinder
- 5" Bore x 32" Stroke
- 1 3/8" Rod Diameter
- Intermediate Fixed Trunnion (MT4)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Port Size | 1/2 |
| Weight per Inch | 1.3 lb |
| Magnetic Piston | No |
| Rod Material | Steel |
| Seal Type Code | 1 |
| Rod End Style Code | 2 |
| Bumpers | w/o Bumpers |
| Mounting Style Code | 80 |
| Series | PA-2 Series |
| Seal Design | Buna-N Seals |
| Cylinder Material | Steel |
| Cylinder Style | Tie Rod, NFPA |
| End Type | Single Rod |
| End Type Code | PA |
| Lube Specification | Requires Lubrication |
| Rod End Thread | 1-14 |
| Base Wt. | 46.5 lb |
| Port Location | 12 O'clock on Each End (Standard) |
| Actuator Material | Steel |
| Port Type | NPTF |
| Cylinder Bore Size | 5 in |
| Rod Diameter | 1 3/8 in |
| Mounting Style | MT4 |
| Mounting Style Description | Intermediate Fixed Trunnion |
| Seal Material | Buna-N |
| Cushions | Cushioned, Both Ends |
| Rod End Style | Male, Small |
| Bore & Rod Code | F12 |
| Weight | 88.1 LB |

