- PA-2 Series Pneumatic Cylinder
- 5" Bore x 8" Stroke
- 2" Rod Diameter
- Side Lug (MS2)
- Intermediate Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Cylinder Style | Tie Rod, NFPA |
| Port Size | 1/2 |
| Bumpers | w/o Bumpers |
| Mounting Style Code | 08 |
| Rod End Style Code | 4 |
| Port Type | NPTF |
| Mounting Style Description | Side Lug |
| Lube Specification | Requires Lubrication |
| Seal Design | Buna-N Seals |
| Mounting Style | MS2 |
| Seal Material | Buna-N |
| Cylinder Material | Steel |
| Cushions | Cushioned, Both Ends |
| Port Location | 12 O'clock on Each End (Standard) |
| End Type | Single Rod |
| End Type Code | PA |
| Series | PA-2 Series |
| Rod Material | Steel |
| Bore & Rod Code | F14 |
| Actuator Material | Steel |
| Rod End Style | Male, Intermediate |
| Rod End Thread | 1 3/4-12 |
| Magnetic Piston | No |
| Base Wt. | 60 lb |
| Weight per Inch | 3 lb |
| Seal Type Code | 1 |
| Cylinder Bore Size | 5 in |
| Rod Diameter | 2 in |
| Weight | 84.0 LB |

