- PA-2 Series Pneumatic Cylinder
- 5" Bore x 18" Stroke
- 2" Rod Diameter
- Cap Detachable Clevis (MP2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Cushions | Cushioned, Both Ends |
| Base Wt. | 60 lb |
| Mounting Style Code | 88 |
| Rod Diameter | 2 in |
| Weight per Inch | 3 lb |
| Seal Design | Buna-N Seals |
| Rod Material | Steel |
| Rod End Thread | 1 1/2-12 |
| Seal Material | Buna-N |
| Series | PA-2 Series |
| Mounting Style | MP2 |
| Bumpers | w/o Bumpers |
| Rod End Style Code | 2 |
| Actuator Material | Steel |
| Lube Specification | Requires Lubrication |
| Port Location | 12 O'clock on Each End (Standard) |
| Port Size | 1/2 |
| Seal Type Code | 1 |
| Cylinder Bore Size | 5 in |
| Rod End Style | Male, Small |
| Bore & Rod Code | F14 |
| End Type Code | PA |
| Cylinder Style | Tie Rod, NFPA |
| Mounting Style Description | Cap Detachable Clevis |
| End Type | Single Rod |
| Port Type | NPTF |
| Magnetic Piston | No |
| Cylinder Material | Steel |
| Weight | 114.0 LB |

