- PA-2 Series Pneumatic Cylinder
- 6" Bore x 6" Stroke
- 1 3/8" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Port Size | 3/4 |
| Magnetic Piston | No |
| Seal Type Code | 1 |
| Base Wt. | 77 lb |
| Mounting Style Code | 82 |
| Lube Specification | Requires Lubrication |
| Cylinder Material | Steel |
| Mounting Style Description | Cap Fixed Clevis |
| Weight per Inch | 1.5 lb |
| Cushions | Cushioned, Head End |
| Series | PA-2 Series |
| Cylinder Bore Size | 6 in |
| Seal Material | Buna-N |
| Cylinder Style | Tie Rod, NFPA |
| Rod End Style | Male, Small |
| Seal Design | Buna-N Seals |
| Bumpers | w/o Bumpers |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod Material | Steel |
| Mounting Style | MP1 |
| Port Type | NPTF |
| Rod Diameter | 1 3/8 in |
| End Type | Single Rod |
| End Type Code | PA |
| Rod End Style Code | 2 |
| Actuator Material | Steel |
| Rod End Thread | 1-14 |
| Bore & Rod Code | G12 |
| Weight | 86.0 LB |

