- PA-2 Series Pneumatic Cylinder
- 6" Bore x 16" Stroke
- 1 3/8" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Mounting Style Description | Cap Fixed Clevis |
| Actuator Material | Steel |
| Rod End Style Code | 2 |
| Seal Design | Buna-N Seals |
| Seal Type Code | 1 |
| Port Size | 3/4 |
| Cylinder Material | Steel |
| Rod Material | Steel |
| Rod Diameter | 1 3/8 in |
| Mounting Style Code | 84 |
| End Type Code | PA |
| Magnetic Piston | No |
| Weight per Inch | 1.5 lb |
| Lube Specification | Requires Lubrication |
| Mounting Style | MP1 |
| Cylinder Bore Size | 6 in |
| Series | PA-2 Series |
| Seal Material | Buna-N |
| End Type | Single Rod |
| Cushions | Cushioned, Both Ends |
| Bore & Rod Code | G12 |
| Cylinder Style | Tie Rod, NFPA |
| Port Type | NPTF |
| Base Wt. | 77 lb |
| Bumpers | w/o Bumpers |
| Rod End Thread | 1-14 |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Style | Male, Small |
| Weight | 101.0 LB |

