- PA-2 Series Pneumatic Cylinder
- 6" Bore x 25 5/8" Stroke
- 1 3/4" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Bumpers | w/o Bumpers |
| Cylinder Style | Tie Rod, NFPA |
| Rod End Style Code | 2 |
| Base Wt. | 80 lb |
| Rod End Thread | 1 1/4-12 |
| Rod Diameter | 1 3/4 in |
| Weight per Inch | 1.75 lb |
| Seal Design | Viton Seals |
| Lube Specification | Requires Lubrication |
| Mounting Style Code | 84 |
| Mounting Style Description | Cap Fixed Clevis |
| Port Location | 12 O'clock on Each End (Standard) |
| Series | PA-2 Series |
| Rod End Style | Male, Small |
| Seal Type Code | 2 |
| Cushions | Cushioned, Both Ends |
| Cylinder Material | Steel |
| Seal Material | Viton |
| Cylinder Bore Size | 6 in |
| End Type | Single Rod |
| Magnetic Piston | No |
| Port Size | 3/4 |
| Mounting Style | MP1 |
| Actuator Material | Steel |
| End Type Code | PA |
| Rod Material | Steel |
| Bore & Rod Code | G13 |
| Port Type | NPTF |
| Weight | 124.84 LB |

