- PA-2 Series Pneumatic Cylinder
- 6" Bore x 44" Stroke
- 1 3/4" Rod Diameter
- Cap Detachable Clevis (MP2)
- Intermediate Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Bumpers | w/o Bumpers |
| End Type Code | PA |
| Base Wt. | 80 lb |
| Rod End Style Code | 4 |
| Rod End Style | Male, Intermediate |
| Bore & Rod Code | G13 |
| Rod Material | Steel |
| Mounting Style Description | Cap Detachable Clevis |
| Port Location | 12 O'clock on Each End (Standard) |
| Weight per Inch | 1.75 lb |
| Port Type | NPTF |
| Seal Design | Buna-N Seals |
| Series | PA-2 Series |
| Actuator Material | Steel |
| Lube Specification | Requires Lubrication |
| Cylinder Material | Steel |
| Magnetic Piston | No |
| Seal Material | Buna-N |
| Rod Diameter | 1 3/4 in |
| Seal Type Code | 1 |
| Port Size | 3/4 |
| Cylinder Style | Tie Rod, NFPA |
| Rod End Thread | 1 1/2-12 |
| Mounting Style Code | 85 |
| Cylinder Bore Size | 6 in |
| Mounting Style | MP2 |
| Cushions | Noncushioned |
| End Type | Single Rod |
| Weight | 157.0 LB |

