- PA-2 Series Pneumatic Cylinder
- 8" Bore x 18" Stroke
- 1 3/8" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Mounting Style Description | Cap Fixed Clevis |
| Mounting Style Code | 83 |
| Cylinder Bore Size | 8 in |
| Rod End Thread | 1-14 |
| Weight per Inch | 2 lb |
| Seal Type Code | 1 |
| Series | PA-2 Series |
| Rod Diameter | 1 3/8 in |
| Mounting Style | MP1 |
| Rod End Style | Male, Small |
| Port Location | 12 O'clock on Each End (Standard) |
| Cylinder Material | Steel |
| Port Type | NPTF |
| Cylinder Style | Tie Rod, NFPA |
| Cushions | Cushioned, Cap End |
| Port Size | 3/4 |
| Rod End Style Code | 2 |
| Bumpers | w/o Bumpers |
| Bore & Rod Code | J12 |
| End Type Code | PA |
| Lube Specification | Requires Lubrication |
| End Type | Single Rod |
| Rod Material | Steel |
| Seal Design | Buna-N Seals |
| Base Wt. | 99 lb |
| Actuator Material | Steel |
| Magnetic Piston | No |
| Seal Material | Buna-N |
| Weight | 135.0 LB |

