- PA-2 Series Pneumatic Cylinder
- 8" Bore x 24" Stroke
- 1 3/4" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Actuator Material | Steel |
| End Type | Single Rod |
| Rod End Style | Male, Small |
| Seal Design | Buna-N Seals |
| Mounting Style | MP1 |
| Bumpers | w/o Bumpers |
| Cylinder Bore Size | 8 in |
| Seal Type Code | 1 |
| Cylinder Style | Tie Rod, NFPA |
| Seal Material | Buna-N |
| Rod Diameter | 1 3/4 in |
| Port Location | 12 O'clock on Each End (Standard) |
| Cylinder Material | Steel |
| Mounting Style Description | Cap Fixed Clevis |
| Port Size | 3/4 |
| Bore & Rod Code | J13 |
| Rod Material | Steel |
| End Type Code | PA |
| Base Wt. | 105 lb |
| Magnetic Piston | No |
| Port Type | NPTF |
| Cushions | Noncushioned |
| Weight per Inch | 2 lb |
| Series | PA-2 Series |
| Lube Specification | Requires Lubrication |
| Mounting Style Code | 81 |
| Rod End Style Code | 2 |
| Rod End Thread | 1 1/4-12 |
| Weight | 153.0 LB |

