- PA-2 Series Pneumatic Cylinder
- 8" Bore x 10" Stroke
- 1 3/4" Rod Diameter
- Cap Fixed Universal Clevis (MPU3)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Magnetic Piston | No |
| Seal Material | Buna-N |
| Seal Design | Buna-N Seals |
| Mounting Style Code | 91 |
| Weight per Inch | 2 lb |
| Port Size | 3/4 |
| Bumpers | w/o Bumpers |
| Actuator Material | Steel |
| Cylinder Bore Size | 8 in |
| End Type | Single Rod |
| Mounting Style | MPU3 |
| Mounting Style Description | Cap Fixed Universal Clevis |
| Rod End Style | Female, Short |
| Rod End Thread | 1 1/4-12 |
| Cylinder Style | Tie Rod, NFPA |
| Cylinder Material | Steel |
| Lube Specification | Requires Lubrication |
| Rod Diameter | 1 3/4 in |
| Bore & Rod Code | J13 |
| Rod Material | Steel |
| Base Wt. | 105 lb |
| Seal Type Code | 1 |
| Port Type | NPTF |
| End Type Code | PA |
| Series | PA-2 Series |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Style Code | 3 |
| Cushions | Cushioned, Cap End |
| Weight | 125.0 LB |

