- PA-2 Series Pneumatic Cylinder
- 8" Bore x 3" Stroke
- 3" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| End Type Code | PA |
| Cylinder Bore Size | 8 in |
| Port Type | NPTF |
| Actuator Material | Steel |
| Base Wt. | 150 lb |
| Rod Diameter | 3 in |
| Mounting Style Description | Cap Fixed Clevis |
| Rod Material | Steel |
| Seal Design | Buna-N Seals |
| Rod End Style | Male, Small |
| Mounting Style Code | 81 |
| Rod End Style Code | 2 |
| Cylinder Style | Tie Rod, NFPA |
| Port Location | 12 O'clock on Each End (Standard) |
| Bumpers | w/o Bumpers |
| Seal Type Code | 1 |
| Magnetic Piston | No |
| Bore & Rod Code | J16 |
| Rod End Thread | 2 1/4-12 |
| Cushions | Noncushioned |
| Seal Material | Buna-N |
| End Type | Single Rod |
| Series | PA-2 Series |
| Mounting Style | MP1 |
| Port Size | 3/4 |
| Lube Specification | Requires Lubrication |
| Weight per Inch | 4 lb |
| Cylinder Material | Steel |
| Weight | 162.0 LB |

