- PA-2 Series Pneumatic Cylinder
- 10" Bore x 7" Stroke
- 1 3/4" Rod Diameter
- Cap Fixed Clevis (MP1)
- Special Rod End Style (Specify)
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Bore & Rod Code | K13 |
| Rod End Thread | N/A |
| Mounting Style | MP1 |
| Actuator Material | Steel |
| Mounting Style Description | Cap Fixed Clevis |
| Port Location | 12 O'clock on Each End (Standard) |
| Mounting Style Code | 81 |
| Rod Material | Steel |
| Rod Diameter | 1 3/4 in |
| Cushions | Noncushioned |
| Weight per Inch | 2.5 lb |
| Port Type | NPTF |
| End Type Code | PA |
| Seal Design | Buna-N Seals |
| Cylinder Material | Steel |
| Bumpers | w/o Bumpers |
| Rod End Style | Special - Specify |
| Lube Specification | Requires Lubrication |
| Series | PA-2 Series |
| Base Wt. | 188 lb |
| Seal Material | Buna-N |
| Rod End Style Code | 0 |
| Cylinder Style | Tie Rod, NFPA |
| End Type | Single Rod |
| Cylinder Bore Size | 10 in |
| Port Size | 1 |
| Seal Type Code | 1 |
| Magnetic Piston | No |
| Weight | 205.5 LB |

