- PA-2 Series Pneumatic Cylinder
- 1" Bore x 1 1/2" Stroke
- 5/8" Rod Diameter
- Side Lug (MS2)
- Special Rod End Style (Specify)
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Port Size | 1/4 |
| Rod End Thread | N/A |
| Bumpers | w/o Bumpers |
| Bore & Rod Code | S10 |
| Magnetic Piston | No |
| Mounting Style Description | Side Lug |
| Port Type | NPTF |
| End Type Code | PA |
| End Type | Single Rod |
| Lube Specification | Requires Lubrication |
| Base Wt. | 3 lb |
| Cylinder Bore Size | 1 in |
| Rod End Style Code | 0 |
| Rod Material | Steel |
| Seal Design | Buna-N Seals |
| Mounting Style | MS2 |
| Series | PA-2 Series |
| Cylinder Material | Steel |
| Rod Diameter | 5/8 in |
| Actuator Material | Steel |
| Cylinder Style | Tie Rod, NFPA |
| Mounting Style Code | 05 |
| Seal Material | Buna-N |
| Rod End Style | Special - Specify |
| Cushions | Noncushioned |
| Seal Type Code | 1 |
| Port Location | 12 O'clock on Each End (Standard) |
| Weight per Inch | 0.23 lb |
| Weight | 3.35 LB |

