When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Port Type
SAE
Double Rod
No
Mounting Style
Cap Fixed Clevis (MP1)
Non-Rotating Rod
No
Base Wt.
4.3 lb
Mounting Style Description
Cap Fixed Clevis
Cylinder Style
Medium-Duty NFPA Tie Rod
Cap Material
Steel
Bore Size
1.5 in
Action
Double Acting
Port Size
SAE-6
Rod Type
Male
Rod End Style
Male, Intermediate
Seal Type Code
1
Fluid Medium
Hydraulic Oil
Seal Type
Buna-N Seals w/Lip Type Piston
Mounting Style Code
84
Rod End Thread
1/2-20
Port Location, Cap
1
Cushions
Cushioned, Both Ends
Cylinder Type
Tie Rod
Seal Material
Buna-N
Weight per Inch
0.3 lb
Operating Pressure [Max]
2280 psi
Port Location, Head
1
Rod Diameter
5/8 in
Rod Material
Steel
Body Material
Steel
Weight
9.7 LB
We're here for you
with Service Centers across the country - We have your back