When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Fluid Medium
Hydraulic Oil
Seal Type
Viton Seals w/ Lip Type Piston
Port Type
SAE
Mounting Style
Head Trunnion (MT1)
Rod End Thread
7/8-14
Port Size
SAE-6
Double Rod
No
Seal Material
Viton
Seal Type Code
2
Cap Material
Steel
Non-Rotating Rod
No
Port Location, Head
1
Body Material
Steel
Rod End Style
Male, Intermediate
Cushions
Noncushioned
Rod Diameter
1 in
Mounting Style Description
Head Trunnion
Rod Type
Male
Cylinder Type
Tie Rod
Operating Pressure [Max]
1925 psi
Port Location, Cap
1
Mounting Style Code
69
Rod Material
Steel
Cylinder Style
Medium-Duty NFPA Tie Rod
Bore Size
2 in
Action
Double Acting
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back