When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Base Wt.
8.9 lb
Port Location, Head
1
Rod End Thread
1-14
Weight per Inch
0.8 lb
Double Rod
No
Non-Rotating Rod
No
Cushions
Cushioned, Both Ends
Mounting Style Description
Cap Fixed Universal Clevis
Rod Diameter
1 3/8 in
Operating Pressure [Max]
1925 psi
Cylinder Style
Medium-Duty NFPA Tie Rod
Fluid Medium
Hydraulic Oil
Seal Type
Buna-N Seals w/Lip Type Piston
Cap Material
Steel
Port Type
SAE
Port Location, Cap
1
Mounting Style
Cap Fixed Universal Clevis (MPU3)
Body Material
Steel
Cylinder Type
Tie Rod
Action
Double Acting
Rod End Style
Male, Small
Seal Type Code
1
Rod Material
Steel
Rod Type
Male
Port Size
SAE-6
Bore Size
2 in
Mounting Style Code
92
Seal Material
Buna-N
Weight
30.5 LB
We're here for you
with Service Centers across the country - We have your back