When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Port Location, Cap
1
Rod End Thread
3/4-16
Fluid Medium
Hydraulic Oil
Port Size
SAE-6
Seal Type
Buna-N Seals w/Lip Type Piston
Cushions
Cushioned, Cap End
Action
Double Acting
Port Location, Head
1
Base Wt.
10 lb
Rod Diameter
1 in
Double Rod
No
Cylinder Style
Medium-Duty NFPA Tie Rod
Body Material
Steel
Mounting Style Description
Cap Fixed Clevis
Mounting Style
Cap Fixed Clevis (MP1)
Bore Size
2.5 in
Seal Material
Buna-N
Cylinder Type
Tie Rod
Seal Type Code
1
Non-Rotating Rod
No
Mounting Style Code
83
Cap Material
Steel
Weight per Inch
0.73 lb
Rod Material
Steel
Rod Type
Male
Port Type
SAE
Rod End Style
Male, Small
Operating Pressure [Max]
1550 psi
Weight
18.76 LB
We're here for you
with Service Centers across the country - We have your back