When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Base Wt.
17.5 lb
Port Size
SAE-10
Body Material
Steel
Cap Material
Steel
Seal Type
Buna-N Seals w/Lip Type Piston
Bore Size
3.25 in
Double Rod
No
Fluid Medium
Hydraulic Oil
Action
Double Acting
Cylinder Type
Tie Rod
Rod Type
Female
Operating Pressure [Max]
1030 psi
Mounting Style Description
Tie Rods Extended Head End
Non-Rotating Rod
No
Weight per Inch
0.8 lb
Rod Material
Steel
Seal Type Code
1
Rod End Thread
3/4-16
Seal Material
Buna-N
Cylinder Style
Medium-Duty NFPA Tie Rod
Port Location, Cap
1
Mounting Style
Tie Rods Extended Head End (MX3)
Cushions
Noncushioned
Port Location, Head
1
Port Type
SAE
Rod Diameter
1 in
Rod End Style
Female, Short
Mounting Style Code
61
Weight
17.9 LB
We're here for you
with Service Centers across the country - We have your back