When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Port Location, Head
1
Cushions
Noncushioned
Double Rod
No
Weight per Inch
1 lb
Rod End Style
Male, Small
Bore Size
4 in
Mounting Style Code
13
Rod Diameter
1 in
Action
Double Acting
Non-Rotating Rod
No
Seal Type
Buna-N Seals w/Lip Type Piston
Operating Pressure [Max]
670 psi
Rod Type
Male
Cylinder Style
Medium-Duty NFPA Tie Rod
Port Size
SAE-10
Cylinder Type
Tie Rod
Seal Material
Buna-N
Base Wt.
31 lb
Rod End Thread
3/4-16
Fluid Medium
Hydraulic Oil
Mounting Style
Side Tapped (MS4)
Seal Type Code
1
Mounting Style Description
Side Tapped
Body Material
Steel
Port Location, Cap
1
Rod Material
Steel
Port Type
SAE
Cap Material
Steel
Weight
79.0 LB
We're here for you
with Service Centers across the country - We have your back