When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Cylinder Type
Tie Rod
Rod End Thread
7/16-20
Port Type
NPTF
Weight per Inch
0.5 lb
Rod End Style
Female, Short
Port Location, Cap
1
Mounting Style Code
24
Cap Material
Steel
Rod Diameter
5/8 in
Cushions
Cushioned, Both Ends
Operating Pressure [Max]
3000 psi
Base Wt.
9 lb
Action
Double Acting
Fluid Medium
Hydraulic Oil
Rod Type
Female
Port Location, Head
1
Mounting Style Description
Head Rectangular Flange
Cylinder Style
Heavy-Duty NFPA Tie Rod
Mounting Style
Head Rectangular Flange (MF1)
Port Size
1/2
Non-Rotating Rod
No
Bore Size
1.5 in
Seal Material
Buna-N
Double Rod
No
Seal Type
Buna-N Seals w/Piston Rings
Seal Type Code
3
Rod Material
Steel
Body Material
Steel
Weight
10.44 LB
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back