When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Bore Size
2 in
Cylinder Style
Heavy-Duty NFPA Tie Rod
Mounting Style
Cap Fixed Clevis (MP1)
Fluid Medium
Hydraulic Oil
Non-Rotating Rod
No
Seal Type Code
1
Cylinder Type
Tie Rod
Mounting Style Code
81
Seal Type
Buna-N Seal
Cap Material
Steel
Double Rod
No
Rod End Style
Male, Small
Port Type
NPTF
Cushions
Noncushioned
Rod Diameter
1 in
Seal Material
Buna-N
Body Material
Steel
Action
Double Acting
Rod Type
Male
Port Location, Head
1
Port Size
1/2
Weight per Inch
0.8 lb
Base Wt.
13.2 lb
Mounting Style Description
Cap Fixed Clevis
Rod End Thread
3/4-16
Port Location, Cap
1
Operating Pressure [Max]
3000 psi
Rod Material
Steel
Weight
29.2 LB
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back