When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Marine
Industrial
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Location, Cap
1
Action
Double Acting
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Material
Steel
Seal Material
Viton
Cushions
Noncushioned
Fluid Medium
Hydraulic Oil
Body Material
Steel
Cap Material
Steel
Port Size
1/2
Rod Type
Female
Rod End Thread
3/4-16
Rod Diameter
1 in
Port Location, Head
1
Bore Size
2 in
Port Type
NPTF
Cylinder Type
Tie Rod
Seal Type
Viton® Seal
Mounting Style Description
Cap Fixed Clevis
Base Wt.
13.2 lb
Operating Pressure [Max]
3000 psi
Weight per Inch
0.8 lb
Mounting Style Code
81
Double Rod
No
Rod End Style
Female, Short
Non-Rotating Rod
No
Mounting Style
Cap Fixed Clevis (MP1)
Seal Type Code
2
Weight
20.4 LB
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back