When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Weight per Inch
1.3 lb
Port Type
NPTF
Rod Material
Steel
Seal Type Code
1
Rod End Style
Male, Intermediate
Operating Pressure [Max]
3000 psi
Rod Type
Male
Rod End Thread
1 1/4-12
Rod Diameter
1 3/8 in
Port Size
1/2
Port Location, Head
1
Mounting Style
Side Lug (MS2)
Mounting Style Description
Side Lug
Cylinder Style
Heavy-Duty NFPA Tie Rod
Mounting Style Code
05
Cap Material
Steel
Seal Type
Buna-N Seal
Cushions
Noncushioned
Port Location, Cap
1
Double Rod
No
Seal Material
Buna-N
Cylinder Type
Tie Rod
Body Material
Steel
Base Wt.
22.5 lb
Bore Size
2.5 in
Action
Double Acting
Fluid Medium
Hydraulic Oil
Non-Rotating Rod
No
Weight
53.7 LB
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back