When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Seal Type
Buna-N Seal
Cylinder Type
Tie Rod
Mounting Style Description
Cap Rectangular Flange
Seal Type Code
1
Rod Diameter
1 3/8 in
Mounting Style Code
28
Base Wt.
22.5 lb
Port Size
1/2
Non-Rotating Rod
No
Body Material
Steel
Port Location, Cap
1
Rod End Thread
1-14
Seal Material
Buna-N
Cap Material
Steel
Cushions
Cushioned, Both Ends
Weight per Inch
1.3 lb
Bore Size
2.5 in
Port Location, Head
1
Rod Material
Steel
Action
Double Acting
Mounting Style
Cap Rectangular Flange (MF2)
Rod End Style
Male, Small
Cylinder Style
Heavy-Duty NFPA Tie Rod
Operating Pressure [Max]
3000 psi
Rod Type
Male
Fluid Medium
Hydraulic Oil
Port Type
NPTF
Double Rod
No
Weight
23.8 LB
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back