When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod Type
Male
Mounting Style
Cap Fixed Clevis (MP1)
Mounting Style Description
Cap Fixed Clevis
Operating Pressure [Max]
3000 psi
Cushions
Noncushioned
Seal Type
Buna-N Seal
Rod End Style
Male, Small
Port Location, Head
1
Mounting Style Code
81
Cap Material
Steel
Rod Material
Steel
Port Size
3/4
Fluid Medium
Hydraulic Oil
Port Location, Cap
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Base Wt.
58 lb
Body Material
Steel
Weight per Inch
3.2 lb
Non-Rotating Rod
No
Cylinder Type
Tie Rod
Bore Size
4 in
Seal Type Code
1
Seal Material
Buna-N
Port Type
NPTF
Double Rod
No
Rod End Thread
1 7/8-12
Rod Diameter
2 1/2 in
Action
Double Acting
Weight
115.6 LB
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back