When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Cushions
Noncushioned
Mounting Style Description
Head Trunnion
Fluid Medium
Hydraulic Oil
Port Location, Cap
1
Port Size
3/4
Body Material
Steel
Non-Rotating Rod
No
Bore Size
5 in
Seal Material
Buna-N
Mounting Style Code
69
Port Type
NPTF
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Type
Male
Seal Type Code
1
Cap Material
Steel
Base Wt.
84 lb
Rod Material
Steel
Operating Pressure [Max]
3000 psi
Weight per Inch
4.2 lb
Action
Double Acting
Rod Diameter
2 1/2 in
Rod End Style
Male, Small
Seal Type
Buna-N Seal
Mounting Style
Head Trunnion (MT1)
Port Location, Head
1
Cylinder Type
Tie Rod
Rod End Thread
1 7/8-12
Double Rod
No
Weight
210.0 LB
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back