There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Cushions
Cushioned, Both Ends
Port Location, Cap
1
Rod End Thread
1/2-20
Port Type
SAE
Seal Material
Buna-N
Rod End Style
Male, Intermediate
Rod Material
Steel
Weight per Inch
0.5 lb
Operating Pressure [Max]
3000 psi
Mounting Style Description
Cap Fixed Clevis
Seal Type
Buna-N Seal
Mounting Style
Cap Fixed Clevis (MP1)
Rod Diameter
5/8 in
Non-Rotating Rod
No
Cylinder Style
Heavy-Duty NFPA Tie Rod
Cylinder Type
Tie Rod
Cap Material
Steel
Body Material
Steel
Action
Double Acting
Mounting Style Code
84
Bore Size
1.5 in
Fluid Medium
Hydraulic Oil
Rod Type
Male
Port Location, Head
1
Seal Type Code
1
Base Wt.
9 lb
Port Size
SAE-10
Double Rod
No
Weight
11.0 LB
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back